- H3 Series
- 100 mm Bore
- 71 mm Length
| Thread Size | M100 |
| Lock Nut O.D. | 130 mm |
| Oil Hole | w/o Oil Hole |
| Series | H3 |
| Locking Device | MB20 |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Shaft Dia. | 90 mm |
| Length | 71.000 mm |
| Lock Nut | KM20 |
| Bore Size | 100 mm |
| Thread Pitch | 2 mm |
| Weight | 3.734 LB |
| EAN or UPC | 4012801217262 |

