- H3 Series
- 110 mm Bore
- 77 mm Length
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Bore Size | 110 mm |
| Thread Size | M110 |
| Lock Nut O.D. | 145 mm |
| Thread Pitch | 2 mm |
| Locking Device | MB22 |
| Shaft Dia. | 100 mm |
| Series | H3 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | KM22 |
| Length | 77.000 mm |
| Weight | 4.628 LB |
| EAN or UPC | 4012801217279 |

