- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 10 mm Inside Diameter
- 30 mm Outside Diameter
- 18 mm Width
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Preload Level | Light |
| Ball Material | Ceramic |
| I.D. | 10 mm |
| Corner Radius [Min] | 0.6 mm |
| Static Load Rating [Max] | 1960 N |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 3900 N |
| Limiting Speed - Grease | 60000 rpm |
| O.D. | 30 mm |
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.144 LB |
| EAN or UPC | 4026677639783 |

