- Induction Heater Slewing Ledge
| Accessory Type | Slewing Ledge |
| Length | 490.000 mm |
| Height | 70.000 mm |
| Bore Size [Min] | 100 mm |
| Weight | 39.726 LB |
| EAN or UPC | 4026677940223 |
| Accessory Type | Slewing Ledge |
| Length | 490.000 mm |
| Height | 70.000 mm |
| Bore Size [Min] | 100 mm |
| Weight | 39.726 LB |
| EAN or UPC | 4026677940223 |