- Induction Heater Slewing Ledge
| Accessory Type | Slewing Ledge |
| Height | 20.000 mm |
| Bore Size [Min] | 30 mm |
| Length | 490.000 mm |
| Weight | 4.414 LB |
| EAN or UPC | 4026677940247 |
| Accessory Type | Slewing Ledge |
| Height | 20.000 mm |
| Bore Size [Min] | 30 mm |
| Length | 490.000 mm |
| Weight | 4.414 LB |
| EAN or UPC | 4026677940247 |