- Induction Heater Slewing Ledge
| Height | 30.000 mm |
| Bore Size [Min] | 45 mm |
| Length | 490.000 mm |
| Accessory Type | Slewing Ledge |
| Weight | 8.386 LB |
| EAN or UPC | 4026677940254 |
| Height | 30.000 mm |
| Bore Size [Min] | 45 mm |
| Length | 490.000 mm |
| Accessory Type | Slewing Ledge |
| Weight | 8.386 LB |
| EAN or UPC | 4026677940254 |