- Induction Heater
| Height | 880.000 mm |
| Length | 565.000 mm |
| Voltage | 200 V to 600 V |
| Hz | 50/60 Hz |
| AMP Rating | 32 A |
| Weight | 165.345 LB |
| EAN or UPC | 4026677940209 |
| Height | 880.000 mm |
| Length | 565.000 mm |
| Voltage | 200 V to 600 V |
| Hz | 50/60 Hz |
| AMP Rating | 32 A |
| Weight | 165.345 LB |
| EAN or UPC | 4026677940209 |