| Height | 40.000 mm |
| Accessory Type | Slewing Ledge |
| Bore Size [Min] | 60 mm |
| Length | 280.000 mm |
| Weight | 7.447 LB |
| EAN or UPC | 4047643048453 |
| Height | 40.000 mm |
| Accessory Type | Slewing Ledge |
| Bore Size [Min] | 60 mm |
| Length | 280.000 mm |
| Weight | 7.447 LB |
| EAN or UPC | 4047643048453 |