Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FAGHM30/500

HM30/500

Metric Bearing Locknut
Item #100953386
  • Bearing Locknut
  • 500 mm Shaft Diameter
  • 580 mm Outside Diameter
  • 68 mm Thickness
FAGHM30/500
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bearing Locknut
  • 500 mm Shaft Diameter
  • 580 mm Outside Diameter
  • 68 mm Thickness
Shaft Dia. 500 mm
O.D. 580 mm
Thickness 68 mm
Weight 74.936 LB
EAN or UPC 4012801309455
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison