Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FAGHM30/560

HM30/560

Metric Bearing Locknut
Item #100953388
  • Bearing Locknut
  • 560 mm Shaft Diameter
  • 650 mm Outside Diameter
  • 75 mm Thickness
FAGHM30/560
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bearing Locknut
  • 560 mm Shaft Diameter
  • 650 mm Outside Diameter
  • 75 mm Thickness
Thickness 75 mm
Shaft Dia. 560 mm
O.D. 650 mm
Weight 101.868 LB
EAN or UPC 4012801309493
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison