Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FAGHM30/900

HM30/900

Metric Bearing Locknut
Item #100954546
  • Bearing Locknut
  • 900 mm Shaft Diameter
  • 1030 mm Outside Diameter
  • 100 mm Thickness
FAGHM30/900
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bearing Locknut
  • 900 mm Shaft Diameter
  • 1030 mm Outside Diameter
  • 100 mm Thickness
O.D. 1030 mm
Shaft Dia. 900 mm
Thickness 100 mm
Weight 296.581 LB
EAN or UPC 4026677889836
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison