- Bearing Locknut
- 360 mm Shaft Diameter
- 420 mm Outside Diameter
- 45 mm Thickness
| Material | Steel |
| Thread Pitch | 5 mm |
| Face Diameter | 394 mm |
| Locking Type | Not Self-Locking |
| Right / Left Hand | Right Hand |
| Locknut Series | HM Series |
| O.D. | 420 mm |
| Thread Size | TR360 |
| Thickness | 45 mm |
| Grade | Standard |
| Shaft Dia. | 360 mm |
| Mating Lockwasher | MS3072 |
| Slot Width [Min] | 28 mm |
| Weight | 26.316 LB |
| EAN or UPC | 4012801309554 |

