Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FAGHM3148

HM3148

Metric Bearing Locknut
Item #100953410
  • Bearing Locknut
  • 240 mm Shaft Diameter
  • 300 mm Outside Diameter
  • 34 mm Thickness
FAGHM3148
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bearing Locknut
  • 240 mm Shaft Diameter
  • 300 mm Outside Diameter
  • 34 mm Thickness
O.D. 300 mm
Thickness 34 mm
Shaft Dia. 240 mm
Weight 12.676 LB
EAN or UPC 4026677161192
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison