- Right Hand Locknut
- Steel
- 320 mm Shaft Diameter
- TR320X5 Threads
- Standard Grade
| Face Diameter | 360 mm |
| Thickness | 42 mm |
| O.D. | 400 mm |
| Locking Type | Not Self-Locking |
| Locknut Series | HM Series |
| Slot Width [Min] | 24 mm |
| Thread Size | TR320 |
| Grade | Standard |
| Thread Pitch | 5 mm |
| Material | Steel |
| Mating Lockwasher | MS3164 |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 320 mm |
| Weight | 28.2 LB |
| EAN or UPC | 4012801218528 |

