- Right Hand Locknut
- Steel
- 380 mm Shaft Diameter
- TR380X5 Threads
- Standard Grade
| Face Diameter | 440 mm |
| Thread Pitch | 5 mm |
| Right / Left Hand | Right Hand |
| Thread Size | TR380 |
| Material | Steel |
| Locking Type | Not Self-Locking |
| Locknut Series | HM Series |
| Mating Lockwasher | MS3168 |
| Shaft Dia. | 380 mm |
| Grade | Standard |
| O.D. | 490 mm |
| Slot Width [Min] | 32 mm |
| Thickness | 60 mm |
| Weight | 66.164 LB |
| EAN or UPC | 4012801309691 |

