- Right Hand Locknut
- Steel
- 440 mm Shaft Diameter
- TR440X5 Threads
- Standard Grade
| O.D. | 560 mm |
| Material | Steel |
| Thickness | 70 mm |
| Locknut Series | HM Series |
| Shaft Dia. | 440 mm |
| Grade | Standard |
| Thread Pitch | 5 mm |
| Locking Type | Not Self-Locking |
| Face Diameter | 510 mm |
| Right / Left Hand | Right Hand |
| Thread Size | TR440 |
| Slot Width [Min] | 36 mm |
| Mating Lockwasher | MS3188 |
| Weight | 97.593 LB |
| EAN or UPC | 4012801309745 |

