- Right Hand Locknut
- Steel
- 250 mm Shaft Diameter
- TR250X4 Threads
- Standard Grade
| Face Diameter | 290 mm |
| O.D. | 320 mm |
| Thread Pitch | 4 mm |
| Grade | Standard |
| Thickness | 35 mm |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Shaft Dia. | 250 mm |
| Locknut Series | HM-T Series |
| Slot Width [Min] | 20 mm |
| Thread Size | TR250 |
| Weight | 15.432 LB |
| EAN or UPC | 4012801309806 |

