- Right Hand Locknut
- Steel
- 270 mm Shaft Diameter
- TR270x4 Threads
- Standard Grade
| Thread Size | TR270 |
| Material | Steel |
| Locknut Series | HM-T Series |
| Grade | Standard |
| O.D. | 340 mm |
| Right / Left Hand | Right Hand |
| Face Diameter | 310 mm |
| Thickness | 36 mm |
| Slot Width [Min] | 24 mm |
| Shaft Dia. | 270 mm |
| Locking Type | Not Self-Locking |
| Thread Pitch | 4 mm |
| Weight | 20.282 LB |
| EAN or UPC | 4012801218603 |

