- Right Hand Locknut
- Steel
- 290 mm Shaft Diameter
- TR290X4 Threads
- Standard Grade
| O.D. | 365 mm |
| Thread Pitch | 4 mm |
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 24 mm |
| Locknut Series | HM-T Series |
| Grade | Standard |
| Face Diameter | 335 mm |
| Shaft Dia. | 290 mm |
| Thickness | 36 mm |
| Thread Size | TR290 |
| Material | Steel |
| Locking Type | Not Self-Locking |
| Weight | 22.701 LB |
| EAN or UPC | 4012801309851 |

