- Right Hand Locknut
- Steel
- 310 mm Shaft Diameter
- TR310X5 Threads
- Standard Grade
| Right / Left Hand | Right Hand |
| Locknut Series | HM-T Series |
| Thickness | 36 mm |
| O.D. | 380 mm |
| Thread Pitch | 5 mm |
| Shaft Dia. | 310 mm |
| Thread Size | TR310 |
| Locking Type | Not Self-Locking |
| Face Diameter | 350 mm |
| Material | Steel |
| Slot Width [Min] | 24 mm |
| Grade | Standard |
| Weight | 22.701 LB |
| EAN or UPC | 4012801309875 |

