- Right Hand Locknut
- Steel
- 350 mm Shaft Diameter
- TR350X5 Threads
- Standard Grade
| Grade | Standard |
| Slot Width [Min] | 28 mm |
| Thread Size | TR350 |
| Locknut Series | HM-T Series |
| Thickness | 42 mm |
| Face Diameter | 400 mm |
| Right / Left Hand | Right Hand |
| O.D. | 430 mm |
| Thread Pitch | 5 mm |
| Locking Type | Not Self-Locking |
| Shaft Dia. | 350 mm |
| Material | Steel |
| Weight | 33.942 LB |
| EAN or UPC | 4012801309899 |

