- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 45 mm Inside Diameter
- 68 mm Outside Diameter
- 12 mm Width
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 0.6 mm |
| Dynamic Load Rating | 9500 N |
| Preload Level | Light |
| O.D. | 68 mm |
| Inch/Metric | Metric |
| I.D. | 45 mm |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 9000 N |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| Limiting Speed - Grease | 22000 rpm |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Weight | 0.309 LB |
| EAN or UPC | 4012801738750 |

