- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 80 mm Inside Diameter
- 110 mm Outside Diameter
- 16 mm Width
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 22400 N |
| I.D. | 80 mm |
| Dynamic Load Rating | 19600 N |
| O.D. | 110 mm |
| No. in Set | Single Bearing |
| Preload Level | Light |
| Weight | 0.816 LB |
| EAN or UPC | 4012801616799 |

