- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 110 mm Inside Diameter
- 150 mm Outside Diameter
- 20 mm Width
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 1.1 mm |
| Seal Type | Unsealed |
| Preload Level | Light |
| Dynamic Load Rating | 32500 N |
| Inch/Metric | Metric |
| O.D. | 150 mm |
| Limiting Speed - Grease | 9000 rpm |
| No. in Set | Single Bearing |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 40500 N |
| I.D. | 110 mm |
| Weight | 2.207 LB |
| EAN or UPC | 4012802380972 |

