- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 75 mm Inside Diameter
- 115 mm Outside Diameter
- 20 mm Width
| Ball Material | Steel |
| Dynamic Load Rating | 26500 N |
| O.D. | 115 mm |
| I.D. | 75 mm |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Seal Type | Sealed |
| Limiting Speed - Grease | 15000 rpm |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 29000 N |
| Inch/Metric | Metric |
| Weight | 1.415 LB |
| EAN or UPC | 4012801490375 |

