- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 110 mm Inside Diameter
- 150 mm Outside Diameter
- 40 mm Width
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 9000 rpm |
| Static Load Rating [Max] | 40500 N |
| O.D. | 150 mm |
| Dynamic Load Rating | 32500 N |
| Inch/Metric | Metric |
| No. in Set | Duplex Set |
| I.D. | 110 mm |
| Seal Type | Sealed |
| Weight | 4.193 LB |
| EAN or UPC | 4026677501462 |

