Product details
- Hydraulic Nut Seal
- 235 mm Hydraulic Nut Size
Specifications
Hydraulic Nut Size | 235 mm |
Application | Hydraulic Nut |
Weight | 0.037 LB |
EAN or UPC | 4026677981165 |
Have an account? Sign in
Hydraulic Nut Size | 235 mm |
Application | Hydraulic Nut |
Weight | 0.037 LB |
EAN or UPC | 4026677981165 |