- LM67000 Series Single Cone
- 1 1/4" Straight Bore
- 0.6600" Wide
- Standard Tolerance
| Series | LM67000 |
| Tolerance | Standard |
| I.D. | 1 1/4 in |
| Cone Width | 0.66 in |
| Shaft Fillet Radius [Max] | N/A |
| Enclosure | Open |
| Material | Steel |
| O.D. | N/A |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Origin | Cones |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Weight | 0.26 LB |
| EAN or UPC | 4012801039178 |

