- Bearing Locknut
- 10 mm Shaft Diameter
- 18 mm Outside Diameter
- 4 mm Thickness
| Thread Pitch | 0.75 mm |
| Thickness | 4 mm |
| Slot Width [Min] | 3 mm |
| Material | Steel |
| Mating Lockwasher | MB0 |
| Locknut Series | KM Series |
| Right / Left Hand | Right Hand |
| O.D. | 18 mm |
| Face Diameter | 13.5 mm |
| Max. Face Runout | 0.002 in |
| Grade | Standard |
| Shaft Dia. | 10 mm |
| Thread Size | M10 |
| Locking Type | Not Self-Locking |
| Lockwasher Series | MB Series |
| Weight | 0.008 LB |
| EAN or UPC | 4012801174299 |

