- Bearing Locknut
- 50 mm Shaft Diameter
- 70 mm Outside Diameter
- 11 mm Thickness
| Grade | Standard |
| Shaft Dia. | 50 mm |
| Max. Face Runout | 0.002 in |
| Right / Left Hand | Right Hand |
| Locknut Series | KM Series |
| Face Diameter | 61 mm |
| Material | Steel |
| Thread Pitch | 1.5 mm |
| O.D. | 70 mm |
| Thickness | 11 mm |
| Thread Size | M50 |
| Lockwasher Series | MB Series |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 6 mm |
| Mating Lockwasher | MB10 |
| Weight | 0.331 LB |
| EAN or UPC | 4012801174312 |

