- Bearing Locknut
- 55 mm Shaft Diameter
- 75 mm Outside Diameter
- 11 mm Thickness
| Grade | Standard |
| Slot Width [Min] | 7 mm |
| Thread Size | M55 |
| Material | Steel |
| Thread Pitch | 2 mm |
| Mating Lockwasher | MB11 |
| Locknut Series | KM Series |
| Locking Type | Not Self-Locking |
| O.D. | 75 mm |
| Thickness | 11 mm |
| Face Diameter | 67 mm |
| Right / Left Hand | Right Hand |
| Max. Face Runout | 0.002 in |
| Lockwasher Series | MB Series |
| Shaft Dia. | 55 mm |
| Weight | 0.353 LB |
| EAN or UPC | 4012801174329 |

