- Bearing Locknut
- 60 mm Shaft Diameter
- 80 mm Outside Diameter
- 11 mm Thickness
| Thread Pitch | 2 mm |
| Max. Face Runout | 0.002 in |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Grade | Standard |
| Locking Type | Not Self-Locking |
| Mating Lockwasher | MB12 |
| Slot Width [Min] | 7 mm |
| Thickness | 11 mm |
| Shaft Dia. | 60 mm |
| O.D. | 80 mm |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Thread Size | M60 |
| Face Diameter | 73 mm |
| Weight | 0.395 LB |
| EAN or UPC | 4012801174336 |

