- Bearing Locknut
- 65 mm Shaft Diameter
- 85 mm Outside Diameter
- 12 mm Thickness
| Lockwasher Series | MB Series |
| Right / Left Hand | Right Hand |
| Thickness | 12 mm |
| Grade | Standard |
| Face Diameter | 79 mm |
| O.D. | 85 mm |
| Shaft Dia. | 65 mm |
| Locking Type | Not Self-Locking |
| Mating Lockwasher | MB13 |
| Thread Pitch | 2 mm |
| Locknut Series | KM Series |
| Slot Width [Min] | 7 mm |
| Thread Size | M65 |
| Material | Steel |
| Max. Face Runout | 0.002 in |
| Weight | 0.461 LB |
| EAN or UPC | 4012801052511 |

