- Bearing Locknut
- 70 mm Shaft Diameter
- 92 mm Outside Diameter
- 12 mm Thickness
| Thread Pitch | 2 mm |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| O.D. | 92 mm |
| Locking Type | Not Self-Locking |
| Face Diameter | 85 mm |
| Thickness | 12 mm |
| Shaft Dia. | 70 mm |
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Slot Width [Min] | 8 mm |
| Thread Size | M70 |
| Max. Face Runout | 0.002 in |
| Material | Steel |
| Mating Lockwasher | MB14 |
| Weight | 0.562 LB |
| EAN or UPC | 4012801174343 |

