- Bearing Locknut
- 75 mm Shaft Diameter
- 98 mm Outside Diameter
- 13 mm Thickness
| O.D. | 98 mm |
| Mating Lockwasher | MB15 |
| Grade | Standard |
| Thread Size | M75 |
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 8 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Thread Pitch | 2 mm |
| Max. Face Runout | 0.002 in |
| Thickness | 13 mm |
| Face Diameter | 90 mm |
| Locking Type | Not Self-Locking |
| Shaft Dia. | 75 mm |
| Weight | 0.661 LB |
| EAN or UPC | 4012801052528 |

