- Bearing Locknut
- 80 mm Shaft Diameter
- 105 mm Outside Diameter
- 15 mm Thickness
| Thread Pitch | 2 mm |
| Lockwasher Series | MB Series |
| Mating Lockwasher | MB16 |
| Thickness | 15 mm |
| Locking Type | Not Self-Locking |
| Shaft Dia. | 80 mm |
| Slot Width [Min] | 8 mm |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| Locknut Series | KM Series |
| Max. Face Runout | 0.002 in |
| Face Diameter | 95 mm |
| Thread Size | M80 |
| O.D. | 105 mm |
| Material | Steel |
| Weight | 0.882 LB |
| EAN or UPC | 4012801174350 |

