- Bearing Locknut
- 90 mm Shaft Diameter
- 120 mm Outside Diameter
- 16 mm Thickness
| Right / Left Hand | Right Hand |
| O.D. | 120 mm |
| Mating Lockwasher | MB18 |
| Slot Width [Min] | 10 mm |
| Thread Size | M90 |
| Locknut Series | KM Series |
| Thread Pitch | 2 mm |
| Max. Face Runout | 0.002 in |
| Lockwasher Series | MB Series |
| Material | Steel |
| Face Diameter | 108 mm |
| Shaft Dia. | 90 mm |
| Grade | Standard |
| Thickness | 16 mm |
| Locking Type | Not Self-Locking |
| Weight | 1.256 LB |
| EAN or UPC | 4012801052597 |

