- Bearing Locknut
- 95 mm Shaft Diameter
- 125 mm Outside Diameter
- 17 mm Thickness
| Locknut Series | KM Series |
| Face Diameter | 113 mm |
| Locking Type | Not Self-Locking |
| Lockwasher Series | MB Series |
| Slot Width [Min] | 10 mm |
| Shaft Dia. | 95 mm |
| Thread Pitch | 2 mm |
| Right / Left Hand | Right Hand |
| Max. Face Runout | 0.002 in |
| O.D. | 125 mm |
| Thread Size | M95 |
| Thickness | 17 mm |
| Mating Lockwasher | MB19 |
| Grade | Standard |
| Material | Steel |
| Weight | 1.406 LB |
| EAN or UPC | 4012801222914 |

