- Bearing Locknut
- 105 mm Shaft Diameter
- 140 mm Outside Diameter
- 18 mm Thickness
| Max. Face Runout | 0.002 in |
| Face Diameter | 126 mm |
| Thread Size | M105 |
| Lockwasher Series | MB Series |
| Shaft Dia. | 105 mm |
| Material | Steel |
| Thread Pitch | 2 mm |
| Slot Width [Min] | 12 mm |
| Thickness | 18 mm |
| Grade | Standard |
| Locknut Series | KM Series |
| O.D. | 140 mm |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Mating Lockwasher | MB21 |
| Weight | 1.918 LB |
| EAN or UPC | 4012801222945 |

