- Bearing Locknut
- 115 mm Shaft Diameter
- 150 mm Outside Diameter
- 19 mm Thickness
| Locking Type | Not Self-Locking |
| Thickness | 19 mm |
| Thread Size | M115 |
| Thread Pitch | 2 mm |
| Material | Steel |
| Face Diameter | 137 mm |
| Mating Lockwasher | MB23 |
| Shaft Dia. | 115 mm |
| Lockwasher Series | MB Series |
| Slot Width [Min] | 12 mm |
| Right / Left Hand | Right Hand |
| O.D. | 150 mm |
| Locknut Series | KM Series |
| Grade | Standard |
| Max. Face Runout | 0.002 in |
| Weight | 2.226 LB |
| EAN or UPC | 4012801222969 |

