- Bearing Locknut
- 120 mm Shaft Diameter
- 155 mm Outside Diameter
- 20 mm Thickness
| Slot Width [Min] | 12 mm |
| Thickness | 20 mm |
| Grade | Standard |
| Locknut Series | KM Series |
| O.D. | 155 mm |
| Thread Pitch | 2 mm |
| Max. Face Runout | 0.002 in |
| Locking Type | Not Self-Locking |
| Lockwasher Series | MB Series |
| Mating Lockwasher | MB24 |
| Face Diameter | 138 mm |
| Thread Size | M120 |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 120 mm |
| Weight | 2.38 LB |
| EAN or UPC | 4012801052702 |

