- Bearing Locknut
- 140 mm Shaft Diameter
- 180 mm Outside Diameter
- 22 mm Thickness
| Thickness | 22 mm |
| Face Diameter | 160 mm |
| Grade | Standard |
| Slot Width [Min] | 14 mm |
| Thread Size | M140 |
| Mating Lockwasher | MB28 |
| Max. Face Runout | 0.002 in |
| Material | Steel |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| O.D. | 180 mm |
| Shaft Dia. | 140 mm |
| Right / Left Hand | Right Hand |
| Thread Pitch | 2 mm |
| Locking Type | Not Self-Locking |
| Weight | 3.438 LB |
| EAN or UPC | 4012801222990 |

