- Bearing Locknut
- 17 mm Shaft Diameter
- 28 mm Outside Diameter
- 5 mm Thickness
| Lockwasher Series | MB Series |
| Right / Left Hand | Right Hand |
| Face Diameter | 24 mm |
| Locknut Series | KM Series |
| Grade | Standard |
| Max. Face Runout | 0.002 in |
| Thickness | 5 mm |
| Mating Lockwasher | MB3 |
| O.D. | 28 mm |
| Shaft Dia. | 17 mm |
| Material | Steel |
| Slot Width [Min] | 4 mm |
| Thread Pitch | 1 mm |
| Thread Size | M17 |
| Locking Type | Not Self-Locking |
| Weight | 0.026 LB |
| EAN or UPC | 4012801052146 |

