- Bearing Locknut
- 150 mm Shaft Diameter
- 195 mm Outside Diameter
- 24 mm Thickness
| Max. Face Runout | 0.002 in |
| Mating Lockwasher | MB30 |
| Thread Pitch | 2 mm |
| Thickness | 24 mm |
| Slot Width [Min] | 14 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Locking Type | Not Self-Locking |
| Face Diameter | 171 mm |
| Thread Size | M150 |
| Grade | Standard |
| O.D. | 195 mm |
| Lockwasher Series | MB Series |
| Shaft Dia. | 150 mm |
| Right / Left Hand | Right Hand |
| Weight | 4.529 LB |
| EAN or UPC | 4012801223027 |

