- Bearing Locknut
- 20 mm Shaft Diameter
- 32 mm Outside Diameter
- 6 mm Thickness
| Mating Lockwasher | MB4 |
| Max. Face Runout | 0.002 in |
| O.D. | 32 mm |
| Shaft Dia. | 20 mm |
| Locking Type | Not Self-Locking |
| Right / Left Hand | Right Hand |
| Thickness | 6 mm |
| Slot Width [Min] | 4 mm |
| Thread Size | M20 |
| Grade | Standard |
| Locknut Series | KM Series |
| Material | Steel |
| Thread Pitch | 1 mm |
| Face Diameter | 26 mm |
| Lockwasher Series | MB Series |
| Weight | 0.044 LB |
| EAN or UPC | 4012801109512 |

