- Bearing Locknut
- 200 mm Shaft Diameter
- 250 mm Outside Diameter
- 29 mm Thickness
| Right / Left Hand | Right Hand |
| Thickness | 29 mm |
| O.D. | 250 mm |
| Max. Face Runout | 0.002 in |
| Face Diameter | 226 mm |
| Material | Steel |
| Locking Type | Not Self-Locking |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Thread Pitch | 3 mm |
| Thread Size | M200 |
| Mating Lockwasher | MB40 |
| Slot Width [Min] | 18 mm |
| Shaft Dia. | 200 mm |
| Grade | Standard |
| Weight | 8.111 LB |
| EAN or UPC | 4012801223096 |

