- Bearing Locknut
- 35 mm Shaft Diameter
- 52 mm Outside Diameter
- 8 mm Thickness
| Mating Lockwasher | MB7 |
| Slot Width [Min] | 5 mm |
| Right / Left Hand | Right Hand |
| Thread Pitch | 1.5 mm |
| Grade | Standard |
| Thread Size | M35 |
| O.D. | 52 mm |
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Thickness | 8 mm |
| Face Diameter | 44 mm |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Shaft Dia. | 35 mm |
| Max. Face Runout | 0.002 in |
| Weight | 0.154 LB |
| EAN or UPC | 4012801174374 |

