- Bearing Locknut
- 200 mm Shaft Diameter
- 240 mm Outside Diameter
- 29 mm Thickness
| Locking Type | Not Self-Locking |
| Face Diameter | 222 mm |
| Grade | Standard |
| Mating Lockwasher | MBL40 |
| Thread Size | M200 |
| Right / Left Hand | Left Hand |
| Thread Pitch | 3 mm |
| Thickness | 29 mm |
| Lockwasher Series | MB Series |
| Max. Face Runout | 0.002 in |
| Material | Steel |
| Shaft Dia. | 200 mm |
| Locknut Series | KM Series |
| O.D. | 240 mm |
| Slot Width [Min] | 18 mm |
| Weight | 6.393 LB |
| EAN or UPC | 4012801223164 |

