- Angular Contact Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 10 mm Width
| O.D. | 40 mm |
| icNumber | 72551 |
| I.D. | 17 mm |
| Width | 10.000 mm |
| Static Load Rating [Max] | 1020 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 5700 N |
| Bearing Type | Angular Contact |
| Weight | 0.121 LB |
| EAN or UPC | 4012801059732 |

