Skip to content Skip to navigation menu
FAGL25-TVP

L25-TVP

Angular Contact Ball Bearing
Item #100952268
  • Angular Contact Bearing Type
  • 25 mm Inner Diameter
  • 52 mm Outer Diameter
  • 15 mm Width
FAGL25-TVP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 25 mm Inner Diameter
  • 52 mm Outer Diameter
  • 15 mm Width
Dynamic Load Rating 8650 N
Bearing Type Angular Contact
Static Load Rating [Max] 1730 N
O.D. 52 mm
Inch/Metric Metric
I.D. 25 mm
Width 15.000 mm
Weight 0.273 LB
EAN or UPC 4012801062411
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison